Zoro Homepage

Extruded Alum Hose, Cable Crossover, 24Bk, 1.0625 H, 24 L, 7.125 W, Aluminum, Black

  • Mfr # HCR-24-BK

  • Zoro # G4986600


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Height
1.0625
Length
24
Width
7.125
Load Capacity
10000
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR-24-BK
Zoro #
G4986600
UPC #
691215100878
Country of Origin
United States

Dimensions

Height
1.0625
Length
24
Width
7.125

Details

Item
Extruded Alum Hose,Cable Crossover,24Bk
Load Capacity
10000
Material
Aluminum
Color
Black

Description

Extruded Alum Hose,Cable Crossover,24Bk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.