Vestil
Extruded Alum Hose, Cable Crossover, 36Bk
- Zoro #: G4986567
- Mfr #: HCR-36-BK
Hover or click to zoom Tap to zoom
Key Features
- Item: Extruded Alum Hose,Cable Crossover,36Bk
- Material: Aluminum
- Load Capacity: 10000
- Color: Black
- Length: 36
- Width: 7.125
- Height: 1.0625
$97.38
Subtotal: $97.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Vestil
- MFR #HCR-36-BK
- Zoro #G4986567
- Country of OriginUnited States
- Category Cable Protectors
Dimensions
Length | 36 |
Width | 7.125 |
Height | 1.0625 |
Details
Item | Extruded Alum Hose,Cable Crossover,36Bk |
Material | Aluminum |
Load Capacity | 10000 |
Color | Black |
Description
Extruded Alum Hose,Cable Crossover,36Bk
Reviews of Vestil #HCR-36-BK
Explore more
- VESTIL Fabricated Alum Hose and Cable Crossover FHCR-48-44-12-4H
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow/Black, 24" x 7-1/8" x 1-1/16" HCR-24-YB
- VESTIL Extruded Alum. Hose/Cbl Crossover, 36, Brn WR-36-BRN
- VESTIL Extruded Aluminum Hose & Cable Crossover, Silver, 48" x 21-1/8" x 3-9/16" XHCR-48
- VESTIL Aluminum Hose/Cable Bridge, 60", Black LHCR-60-BK
- VESTIL Extruded Aluminum Hose & Cable Crossover, Brown, 59-7/8" x 9-1/8" x 1-1/2" LHCR-60-BRN
- VESTIL Extruded Aluminum Hose & Cable Crossover, Silver, 35-7/8" x 9-1/8" x 1-1/2" LHCR-36
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow, 48" x 2-7/8" x 7/16" WR-48-Y
- CHECKERS INDUSTRIAL PRODUCTS Drop Over Cable Protector 1 CH 5.25W, Fastlane, Orange FL1X1.5-O
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.5" x 25ft- Black WL-SW-HD-150-25-BK
- Vestil Cable Protectors