Cable Ramp, 4-3/8 in H, 44 in L, 24 in W, 1 Channel, Aluminum, Silver
- Mfr # FHCR-24-44-12-4H
- Zoro # G0831979
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
2,100 lb/Axle
Number of Channels
1
Material
Aluminum
Color
Silver
Style
Drop Over
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHCR-24-44-12-4H
- Zoro #
- G0831979
- UPC #
- 691215050975
- Country of Origin
- United States
Dimensions
- Height
- 4-3/8 in
- Length
- 44 in
- Width
- 24 in
- Channel Width
- 12 in
- Channel Height
- 4 in
Details
- Item
- Cable Ramp
- Load Capacity
- 2,100 lb/Axle
- Number of Channels
- 1
- Material
- Aluminum
- Color
- Silver
- Style
- Drop Over
- Connection Style
- Drop Over
- Cable Feed Style
- Lay Under
- Texture
- Diamond
- ADA Compliant
- No
- Shell Material
- Aluminum
- Container Type
- Drop Over
Description
Cable Ramp, Number of Channels 1, Cable Feed Style Lay Under, Channel Height 4 in, Channel Width 12 in, Load Capacity 2,100 lb/Axle, Material Aluminum, Style Drop Over, Color Silver, Height 4 3/8 in, Length 44 in, Width 24 in, ADA Compliant No, Texture Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.