Extruded Alum Hose, Cable Crossover, 48Bk, 1.0625 H, 48 L, 7.125 W, Aluminum, Black
Mfr # HCR-48-BK
Zoro # G4986521
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Height
1.0625
Length
48
Width
7.125
Load Capacity
10000
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCR-48-BK
Zoro #
G4986521
UPC #
691215100915
Country of Origin
United States
Dimensions
Height
1.0625
Length
48
Width
7.125
Details
Item
Extruded Alum Hose,Cable Crossover,48Bk
Load Capacity
10000
Material
Aluminum
Color
Black
Description
Extruded Alum Hose,Cable Crossover,48Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.