Zoro Homepage
This item is Discontinued.
Vestil Extruded Alum Hose, Cable Crossover48Y, Bk, 1.0625 H, 48 L, 7.125 W, Aluminum, Yellow/Black HCR-48-YB

Extruded Alum Hose, Cable Crossover48Y, Bk, 1.0625 H, 48 L, 7.125 W, Aluminum, Yellow/Black (Discontinued)

  • Mfr # HCR-48-YB
  • Zoro # G4986497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR-48-YB
Zoro #
G4986497
UPC #
691215099943
Country of Origin
United States

Dimensions

Height
1.0625
Length
48
Width
7.125

Details

Item
Extruded Alum Hose,Cable Crossover48Y,Bk
Load Capacity
10000
Material
Aluminum
Color
Yellow/Black

Description

Extruded Alum Hose,Cable Crossover48Y,Bk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.