Extruded Alum. Hose/Cbl Crossover, 24, Blk, 0.4375 H, 24 L, 2.875 W, Aluminum, Black

  • Mfr # WR-24-BK

  • Zoro # G1753348


product price:  $36.19
/ea

Key Features

Height
0.4375
Length
24
Width
2.875
Load Capacity
2500
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR-24-BK
Zoro #
G1753348
UPC #
691215100816
Country of Origin
United States

Dimensions

Height
0.4375
Length
24
Width
2.875

Details

Item
Extruded Alum. Hose/Cbl Crossover,24,Blk
Load Capacity
2500
Material
Aluminum
Color
Black

Description

Extruded Alum. Hose/Cbl Crossover,24,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.