Extruded Alum. Hose/Cbl Crossover, 24, Brn, 0.4375 H, 24 L, 2.875 W, Aluminum, Brown
- Mfr # WR-24-BRN
- Zoro # G1753409
product price:Â
$
34.65
/ea
Key Features
Height
0.4375
Length
24
Width
2.875
Load Capacity
2500
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR-24-BRN
- Zoro #
- G1753409
- UPC #
- 691215100823
- Country of Origin
- United States
- Item
- Extruded Alum. Hose/Cbl Crossover,24,Brn
- Load Capacity
- 2500
- Material
- Aluminum
- Color
- Brown
Dimensions
- Height
- 0.4375
- Length
- 24
- Width
- 2.875
Description
Extruded Alum. Hose/Cbl Crossover,24,Brn
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.