Extruded Alum. Hose/Cbl Crossover, 36, Brn, 0.4375 H, 36 L, 2.875 W, Aluminum, Brown
Mfr # WR-36-BRN
Zoro # G1753287
product price:Â $56.69
/eaKey Features
Height
0.4375
Length
36
Width
2.875
Load Capacity
2500
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WR-36-BRN
Zoro #
G1753287
UPC #
691215100847
Country of Origin
United States
Dimensions
Height
0.4375
Length
36
Width
2.875
Details
Item
Extruded Alum. Hose/Cbl Crossover,36,Brn
Load Capacity
2500
Material
Aluminum
Color
Brown
Description
Extruded Alum. Hose/Cbl Crossover,36,Brn
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.