Fabricated Aluminum Hose and Cable Crossovers 24 In. x 36 In. 2000 Lb. Capacity Black
- Mfr # FHCR-24-36-4-BK
- Zoro # G716520585
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Height
3-3/8 in
Length
36 in
Width
24 in
Load Capacity
2000
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHCR-24-36-4-BK
- Zoro #
- G716520585
- UPC #
- 691215324038
- Country of Origin
- United States
- Item
- 24x36 Alum Cable Crossover 4x3 BK
- Load Capacity
- 2000
- Material
- Aluminum
- Color
- Black
- Application
- Fabricated Aluminum Hose and Cable Bridge protects hoses and cables from carts and other forms of traffic
- Finish
- Powder Coat
- For Use With
- Protects hoses and cables
- Includes
- Fabricated Aluminum Hose & Cable Crossovers
Dimensions
- Height
- 3-3/8 in
- Length
- 36 in
- Width
- 24 in
- Tubing Size
- 36 x 24 x 3.375 in
- Opening Height (in)
- 3 in
- Opening Width (in)
- 4 in
Description
The usual hose and cable bridge just got an upgrade. This new design has an aluminum tread plate surface for that extra grip when crossing. Large under plate area can easily fit a diverse array of hoses and cables, while protecting them from outside damage. Even though the unit is lightweight and can be maneuvered with ease, it also has a large capacity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.