Zoro Homepage

Extruded Alum. Hose/Cbl Crossover, 48, Brn, 0.4375 H, 48 L, 2.875 W, Aluminum, Brown

  • Mfr # WR-48-BRN

  • Zoro # G1753582


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Height
0.4375
Length
48
Width
2.875
Load Capacity
2500
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-48-BRN
Zoro #
G1753582
UPC #
691215100861
Country of Origin
United States

Dimensions

Height
0.4375
Length
48
Width
2.875

Details

Item
Extruded Alum. Hose/Cbl Crossover,48,Brn
Load Capacity
2500
Material
Aluminum
Color
Brown

Description

Extruded Alum. Hose/Cbl Crossover,48,Brn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.