Zoro Homepage
This item is Discontinued.
Vestil Extruded Aluminum Cable Crossover, 60", 3.5625 H, 60 L, 21.0625 W, Aluminum, Yellow/Black XHCR-60-YB

Extruded Aluminum Cable Crossover, 60", 3.5625 H, 60 L, 21.0625 W, Aluminum, Yellow/Black (Discontinued)

  • Mfr # XHCR-60-YB
  • Zoro # G4978830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHCR-60-YB
Zoro #
G4978830
UPC #
691215100144
Country of Origin
United States

Dimensions

Height
3.5625
Length
60
Width
21.0625

Details

Item
Extruded Aluminum Cable Crossover,60"
Load Capacity
10000
Material
Aluminum
Color
Yellow/Black

Description

Extruded Aluminum Cable Crossover,60 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.