Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extruded Aluminum Platform Truck 4800 lb 48 x 24

  • Mfr # EFHD-2448

  • Zoro # G4988186


product price: $696.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40
Overall Length
52.625
Overall Width
24 in.
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFHD-2448
Zoro #
G4988186
UPC #
691215016728
Country of Origin
United States

Dimensions

Overall Height
40
Overall Length
52.625
Overall Width
24 in.
Platform Length
52.625"; 48"

Details

Material
Aluminum
Color
Silver
Load Capacity
4800 lb
Item
Extruded Aluminum Platform Truck,24 x 48
Assembled
No
Includes
It includes one (1) removable high-polished steel handle (handle design may vary from what is shown).
Caster Wheel Material
Glass Filled Nylon
Features
All welded aluminum built to handle heaviest loads. Removable high-polished handle for ideal storage and long life. Ideal for industrial and warehouse areas. Features phenolic casters for smooth maneuverability
Platform Material
Aluminum

Description

Extruded Aluminum Platform Truck,24 x 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.