Extruded Aluminum Platform Truck 4800 lb 60 x 30

  • Mfr # EFHD-3060

  • Zoro # G4988168


product price: $831.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
39.875
Overall Length
64.625
Overall Width
30 in.
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFHD-3060
Zoro #
G4988168
UPC #
691215016742
Country of Origin
United States

Dimensions

Overall Height
39.875
Overall Length
64.625
Overall Width
30 in.
Platform Length
64.625"; 60"

Details

Material
Aluminum
Color
Silver
Load Capacity
4800 lb
Item
Extruded Aluminum Platform Truck,30 x 60
Assembled
No
Includes
It includes one (1) removable high-polished steel handle (handle design may vary from what is shown).
Caster Wheel Material
Glass Filled Nylon
Platform Material
Aluminum
Features
All welded aluminum built to handle heaviest loads. Removable high-polished handle for ideal storage and long life. Ideal for industrial and warehouse areas. Features phenolic casters for smooth maneuverability

Description

Extruded Aluminum Platform Truck,30 x 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.