Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extruded Aluminum Platform Truck 4800 lb 72 x 36

  • Mfr # EFHD-3672

  • Zoro # G4988159


product price: $983.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40
Overall Length
76.5
Overall Width
36 in.
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFHD-3672
Zoro #
G4988159
UPC #
691215016759
Country of Origin
United States

Dimensions

Overall Height
40
Overall Length
76.5
Overall Width
36 in.
Platform Length
76.5"; 72"

Details

Material
Aluminum
Color
Silver
Load Capacity
4800 lb
Item
Extruded Aluminum Platform Truck,36 x 72
Assembled
No
Caster Wheel Material
Glass Filled Nylon
Includes
It includes one (1) removable high-polished steel handle (handle design may vary from what is shown).
Platform Material
Aluminum
Features
All welded aluminum built to handle heaviest loads. Removable high-polished handle for ideal storage and long life. Ideal for industrial and warehouse areas. Features phenolic casters for smooth maneuverability

Description

Extruded Aluminum Platform Truck,36 x 72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.