Zoro Homepage

Extruded Rubber Bumper Stop, 24" Long

  • Mfr # BS-24-BOX

  • Zoro # G1740547


product price: $35.19
/ea

Key Features

Overall Height
1-1/4 in.
Overall Width
5-1/2 in.
Overall Depth
24 in.
Overall Length
24 in.
Mounting Style
Flat Head Anchor Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-24-BOX
Zoro #
G1740547
UPC #
691215059275
Country of Origin
China

Dimensions

Overall Height
1-1/4 in.
Overall Width
5-1/2 in.
Overall Depth
24 in.
Overall Length
24 in.
Mounting Hole Dia.
3/8 in.
Bumper Height
1-1/4 in.
Bumper Width
5-1/2 in.
Wall Thickness
24 in.
Usable Opening Width
5-1/2 in.
Size
24 x 5.5 x 1.25

Details

Item
Extruded Rubber Bumper Stop,24" Long
Mounting Style
Flat Head Anchor Bolt
Material
Rubber
Color
Black

Description

Extruded Rubber Bumper Stop,24 In. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.