Zoro Homepage

Extruded Rubber Fender Bumper, 12 x 6 x 6

  • Mfr # M-6-12

  • Zoro # G1748481


product price: $53.15
/ea

Key Features

Overall Height
6 in.
Overall Width
6-5/16 in.
Overall Depth
12 in.
Overall Length
12 in.
Mounting Style
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-6-12
Zoro #
G1748481
UPC #
691215028134
Country of Origin
United States

Dimensions

Overall Height
6 in.
Overall Width
6-5/16 in.
Overall Depth
12 in.
Overall Length
12 in.
Mounting Hole Dia.
7/8 in.
Bumper Height
6 in.
Bumper Width
6 in.
Usable Opening Width
6 in.
Size
12 x 6.3125 x 6
Wall Thickness
6 in.

Details

Item
12x6 Extruded Rubber Fender Bumper
Mounting Style
Bolt On
Material
Rubber
Includes
(2) Washers
Color
Black

Description

Extruded Rubber Fender Bumper,12 x 6 x 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.