Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extruded Rubber Fender Bumper, 18x4.25x4

  • Mfr # M-4-18

  • Zoro # G1748807


product price: $40.95
/ea

Key Features

Overall Height
3-7/8 in.
Overall Width
4-1/8 in.
Overall Depth
18 in.
Overall Length
18 in.
Mounting Style
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-4-18
Zoro #
G1748807
UPC #
691215028103
Country of Origin
United States

Dimensions

Overall Height
3-7/8 in.
Overall Width
4-1/8 in.
Overall Depth
18 in.
Overall Length
18 in.
Mounting Hole Dia.
7/8 in.
Bumper Height
4 in.
Bumper Width
4 in.
Wall Thickness
4 in.
Size
18 x 4.125 x 3.875
Usable Opening Width
4-1/4 in.

Details

Item
Extruded Rubber Fender Bumper,18x4.25x4
Mounting Style
Bolt On
Material
Rubber
Includes
(2) Washers
Color
Black

Description

Extruded Rubber Fender Bumper,18x4.25x4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.