Extruded Rubber Wheel Chock
Mfr # EX-11
Zoro # G0985428
product price: $33.89
/eaKey Features
Width
8.5
Height
6
Material
Extruded Rubber
Depth
8.5
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-11
Zoro #
G0985428
UPC #
691215018968
Country of Origin
China
Dimensions
Width
8.5
Height
6
Depth
8.5
Overall Height
6 in
Overall Width
8 1/2 in
Overall Length
8 1/2 in
Details
Item
Extruded Rubber Wheel Chock
Material
Extruded Rubber
Color
Black
Application
Commercial Vehicles, Motorcycle, Small Vehicles, Trailers
Includes Sign
Sign Not Included
Surface Tread Type
Grooved
Number of Chocks
1
Includes Eye Bolt
Eye Bolt Included
Includes Handle
Handle Not Included
Includes Chain/Rope
Chain/Rope Not Included
Description
Wheel Chock, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.