Extruded Rubber Wheel Chock
Mfr # EX-4
Zoro # G0985461
product price: $30.19
/eaKey Features
Width
10
Height
3.75
Material
Extruded Rubber
Depth
4.5
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-4
Zoro #
G0985461
UPC #
691215018982
Country of Origin
China
Dimensions
Width
10
Height
3.75
Depth
4.5
Overall Height
3 3/4 in
Overall Width
10 in
Overall Length
4 1/2 in
Details
Item
Extruded Rubber Wheel Chock
Material
Extruded Rubber
Color
Black
Application
Motorcycle, Small Vehicles
Includes Chain/Rope
Chain/Rope Not Included
Surface Tread Type
Grooved
Includes Eye Bolt
Eye Bolt Not Included
Number of Chocks
1
Includes Handle
Handle Not Included
Includes Sign
Sign Not Included
Description
Wheel Chock, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.