Zoro Homepage

Fabric Hopper, 3.3K, 78 cu ft, 36 x 36 x 63

  • Mfr # FAB-H-63

  • Zoro # G5439500


product price: $52.15
/ea

Key Features

Load Capacity
3300 lbs
Hoist Lift
Loops
Housing Length
63 in
Housing Width
36 in
Housing Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB-H-63
Zoro #
G5439500
UPC #
691215076906
Country of Origin
China

Dimensions

Housing Length
63 in
Housing Width
36 in
Housing Depth
36 in

Details

Load Capacity
3300 lbs
Hoist Lift
Loops
Item
Fabric Hopper
Application
These fabric hoppers provide an economical and convenient means for storing and moving dry bulk commodities.

Description

Fabric Hopper,3.3K,78 cu ft,36 x 36 x 63

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.