
Fabricated Aluminum Hose and Cable Crossovers 24 In. x 36 In. 2000 Lb. Capacity Black
Mfr # FHCR-24-36-4-4H-BK
Zoro # G916520620
product price:Â $420.99
/ea
Free Shipping & Returns
Key Features
Height
4.375 in
Length
36 in
Width
24 in
Load Capacity
2000
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FHCR-24-36-4-4H-BK
Zoro #
G916520620
UPC #
691215324045
Country of Origin
United States
Dimensions
Height
4.375 in
Length
36 in
Width
24 in
Opening Width (in)
4 in
Tubing Size
36 x 24 x 4.375 in
Opening Height (in)
4 in
Details
Item
24x36 Alum Cable Crossover 4x4 BK
Load Capacity
2000
Material
Aluminum
Color
Black
Finish
Powder Coat
Application
Fabricated Aluminum Hose and Cable Bridge protects hoses and cables from carts and other forms of traffic
For Use With
Protects hoses and cables
Includes
Fabricated Aluminum Hose & Cable Crossovers
Description
The usual hose and cable bridge just got an upgrade. This new design has an aluminum tread plate surface for that extra grip when crossing. Large under plate area can easily fit a diverse array of hoses and cables, while protecting them from outside damage. Even though the unit is lightweight and can be maneuvered with ease, it also has a large capacity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.