
Fabricated Aluminum Hose and Cable Crossovers 24 In. x 40 In. 2000 Lb. Capacity Black
Mfr # FHCR-24-40-8-BK
Zoro # G616520470
product price:Â $449.99
/ea
Free Shipping & Returns
Key Features
Height
3-3/8 in
Length
40 in
Width
24 in
Load Capacity
2000
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FHCR-24-40-8-BK
Zoro #
G616520470
UPC #
691215324052
Country of Origin
United States
Dimensions
Height
3-3/8 in
Length
40 in
Width
24 in
Tubing Size
40 x 24 x 3.375 in
Opening Height (in)
3 in
Opening Width (in)
8 in
Details
Item
24x40 Alum Cable Crossover 8x3 BK
Load Capacity
2000
Material
Aluminum
Color
Black
Includes
Fabricated Aluminum Hose & Cable Crossovers
For Use With
Protects hoses and cables
Finish
Powder Coat
Application
Fabricated Aluminum Hose and Cable Bridge protects hoses and cables from carts and other forms of traffic
Description
The usual hose and cable bridge just got an upgrade. This new design has an aluminum tread plate surface for that extra grip when crossing. Large under plate area can easily fit a diverse array of hoses and cables, while protecting them from outside damage. Even though the unit is lightweight and can be maneuvered with ease, it also has a large capacity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.