Fabricated Aluminum Hose and Cable Crossovers 48 In. x 48 In. 2000 Lb. Capacity Black

  • Mfr # FHCR-48-48-16-BK

  • Zoro # G416520533


product price:  $982.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Load Capacity
2000
Material
Aluminum
Opening Height (in)
3 in
For Use With
Protects hoses and cables
Tubing Size
48 x 48 x 3.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHCR-48-48-16-BK
Zoro #
G416520533
UPC #
691215324175
Country of Origin
United States

Dimensions

Opening Height (in)
3 in
Tubing Size
48 x 48 x 3.375 in
Opening Width (in)
16 in
Height
3.375 in
Length
48 in
Width
48 in

Details

Load Capacity
2000
Material
Aluminum
For Use With
Protects hoses and cables
Application
Fabricated Aluminum Hose and Cable Bridge protects hoses and cables from carts and other forms of traffic
Includes
Fabricated Aluminum Hose & Cable Crossovers
Item
48x48 Alum Cable Crossover 4x3 BK
Finish
Powder Coat
Color
Black

Description

The usual hose and cable bridge just got an upgrade. This new design has an aluminum tread plate surface for that extra grip when crossing. Large under plate area can easily fit a diverse array of hoses and cables, while protecting them from outside damage. Even though the unit is lightweight and can be maneuvered with ease, it also has a large capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.