Zoro Homepage

Fabricated Ergo-Handled Wheel Chock, 11

  • Mfr # FAB-11-ERGO

  • Zoro # G1745937


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Width
16.75
Height
37.375
Material
Steel
Depth
10.75
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB-11-ERGO
Zoro #
G1745937
UPC #
691215086905
Country of Origin
China

Dimensions

Width
16.75
Height
37.375
Depth
10.75
Overall Width
16 3/4 in
Overall Length
10 3/4 in
Overall Height
37 3/8 in

Details

Item
Fabricated Ergo-Handled Wheel Chock,11
Material
Steel
Color
Yellow
Application
Trailers
Number of Chocks
1
Includes Handle
Handle Included
Includes Sign
Sign Not Included
Includes Chain/Rope
Chain/Rope Not Included
Includes Eye Bolt
Eye Bolt Not Included
Base Tread Type
Serrated
Handle Type
Ergonomic

Description

Wheel Chock, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.