Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Fixed Alum. Gantry Crane, 12 ft., 4000 lb. FHA-4-12-10

Fixed Alum. Gantry Crane, 12 ft., 4000 lb. (Discontinued)

  • Mfr # FHA-4-12-10
  • Zoro # G1746302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHA-4-12-10
Zoro #
G1746302
UPC #
691215221221
Country of Origin
United States

Dimensions

I Beam Flange Width
4.1875 in
I Beam Height
8 in
Wheel Width
2 in
Wheel Diameter
8 in

Details

Item
Fixed Alum. Gantry Crane,12 ft.,4000 lb.
Load Capacity
4000
Material
Aluminum
Caster Material
Glass Filled Nylon
Color
Silver

Description

Fixed Alum. Gantry Crane,12 ft.,4000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.