This item is Discontinued.

Vestil Fixed Alum. Gantry Crane, 12 ft., 6000 lb. FHA-6-12-10

This item is Discontinued.

Vestil

Fixed Alum. Gantry Crane, 12 ft., 6000 lb. (Discontinued)

Mfr # FHA-6-12-10
Zoro # G1746409
UPC # 691215221153
Country of Origin United States
Category Gantry Cranes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FHA-6-12-10
Zoro #
G1746409
UPC #
691215221153
Country of Origin
United States

Dimensions

I Beam Flange Width
7 in
Wheel Diameter
8 in
Wheel Width
3 in
I Beam Height
12 in
Height
132
Overall Width
64.6875
Size
144 x 64.6875 x 132
Width
64.6875

Details

Item
Fixed Alum. Gantry Crane,12 ft.,6000 lb.
Load Capacity
6000
Material
Aluminum
Caster Material
Phenolic
Color
Silver
Features
Robust construction for long term use. Each unit includes four casters for safe positioning. The fixed height of the unit provides constant lifting stability. Great for long term consistent height projects
Application
The Fixed Height Aluminum Gantry Cranes are ideal for variety of industries including maintenance and production.

Description

Fixed Alum. Gantry Crane,12 ft.,6000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.