Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Height Bollard, 2 1/2" dia.

  • Mfr # PARK-P-60

  • Zoro # G5043958


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
3
Height
35.5
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PARK-P-60
Zoro #
G5043958
UPC #
691215107358
Country of Origin
China

Dimensions

Height
35.5
Width
2.5
Length
2.5
Overall Width
2.5
Overall Height
35.5
Overall Length
2.5
Depth
2.5

Details

Item
Fixed Height Bollard,2 1/2" dia.
Material
Steel
Color
Yellow
Weight
3
Finish
Powder Coat
Features
Fixed height bollards are ideal for industrial and distribution facilities. Features durable construction for lasting through the harshest environments. Includes a top mounted eyelet for safety chains or ropes for maximum efficiency. Optional use with other bollards or on its own for optimal results

Description

Fixed Height Bollard,2 1/2" dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.