Zoro Homepage

Fixed Height Steel Gantry Crane, 4K, 15 ft

  • Mfr # FHS-4-15

  • Zoro # G5439397


product price: $2,425.99
/ea
Item requires special delivery charges. A $695.00 per item surcharge will be applied.

Key Features

Capacity (Lb.)
4000 lb
Overall Height (In.)
128.3125
Weight (Lbs.)
786
Finish
Painted
Flange Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHS-4-15
Zoro #
G5439397
UPC #
691215020312
Country of Origin
United States

Dimensions

Overall Height (In.)
128.3125
Flange Width
4 in
Wheel Tread Dia. (In.)
8

Details

Item
Fixed Height Steel Gantry Crane,4K,15 ft
Capacity (Lb.)
4000 lb
Weight (Lbs.)
786
Finish
Painted
Material
Steel
Color
Blue

Description

Fixed Height Steel Gantry Crane,4K,15 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.