Zoro Homepage

Fixed Height Steel Gantry Crane

  • Mfr # FHS-8-15

  • Zoro # G5218179


product price: $3,386.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb.
Max. I Beam Height
121 in.
Gantry Crane Depth
169-1/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHS-8-15
Zoro #
G5218179
UPC #
691215065122
Country of Origin
United States

Dimensions

Max. I Beam Height
121 in.
Gantry Crane Depth
169-1/4 in.
I Beam Flange Width
4 in.
I Beam Height
10-1/8 in.
Wheel Width
3 in.
Wheel Diameter
8 in.
Height
131-5/16 in.

Details

Item
Gantry Crane
Load Capacity
8,000 lb.
Material
Steel
Standards
OSHA 29 CFR 1910 179, ASME B30 17, ANSI Z535 4 specifications
Caster Material
Phenolic
Finish
Painted
Color
Blue
Includes
(4) Phenolic Swivel Position locking Casters w/ Roller bearings

Description

Fixed Height Steel Gantry Crane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.