Zoro Homepage

Fixed Ht. Stl Gantry Crane, 10K, 10Ft Kd

  • Mfr # FHSN-10-10

  • Zoro # G7459560


product price: $4,319.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb.
Max. I Beam Height
122-7/8 in.
Gantry Crane Depth
109-1/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSN-10-10
Zoro #
G7459560
UPC #
691215108911
Country of Origin
United States

Dimensions

Max. I Beam Height
122-7/8 in.
Gantry Crane Depth
109-1/4 in.
I Beam Flange Width
4 in.
Wheel Diameter
8 in.
I Beam Height
10-1/8 in.
Wheel Width
3 in.
Height
133 in.

Details

Item
Fixed Ht. Stl Gantry Crane,10K,10Ft Kd
Load Capacity
10,000 lb.
Material
Steel
Finish
Painted
Caster Material
Ductile Steel
Standards
CMAA and ANSI specifications
Includes
(4) Ductile Steel Swivel Position locking Casters w/ Roller bearings
Color
Blue

Description

Fixed Ht. Stl Gantry Crane,10K,10Ft Kd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.