Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Ht. Stl Gantry Crane, 2K, 10 Ft Kd

  • Mfr # FHSN-2-10

  • Zoro # G7459588


product price: $2,136.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Max. I Beam Height
120-3/8 in.
Gantry Crane Depth
109-1/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSN-2-10
Zoro #
G7459588
UPC #
691215108935
Country of Origin
United States

Dimensions

Max. I Beam Height
120-3/8 in.
Gantry Crane Depth
109-1/4 in.
I Beam Flange Width
4 in.
Wheel Diameter
8 in.
Wheel Width
2 in.
I Beam Height
6 in.
Height
126-3/8 in.

Details

Item
Fixed Ht. Stl Gantry Crane,2K,10 Ft Kd
Load Capacity
2,000 lb
Material
Steel
Standards
CMAA and ANSI specifications
Includes
(4) Glass-Filled Nylon Swivel Position locking Casters w/ Roller bearings
Finish
Painted
Caster Material
Glass Filled Nylon
Color
Blue

Description

Fixed Ht. Stl Gantry Crane,2K,10 Ft Kd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.