Zoro Homepage

Fixed Ht. Stl Gantry Crane, 2K, 20 Ft Kd

  • Mfr # FHSN-2-20

  • Zoro # G7459317


product price: $2,453.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Max. I Beam Height
120-3/8 in.
Gantry Crane Depth
229-1/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSN-2-20
Zoro #
G7459317
UPC #
691215108881
Country of Origin
United States

Dimensions

Max. I Beam Height
120-3/8 in.
Gantry Crane Depth
229-1/4 in.
I Beam Flange Width
4 in.
Wheel Width
2 in.
I Beam Height
10-1/8 in.
Wheel Diameter
8 in.
Height
130-1/2 in.

Details

Item
Fixed Ht. Stl Gantry Crane,2K,20 Ft Kd
Load Capacity
2,000 lb
Material
Steel
Caster Material
Glass Filled Nylon
Standards
CMAA and ANSI specifications
Includes
(4) Glass-Filled Nylon Swivel Position locking Casters w/ Roller bearings
Finish
Painted
Color
Blue

Description

Fixed Ht. Stl Gantry Crane,2K,20 Ft Kd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.