Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Ht. Stl Gantry Crane, 4K, 15 Ft Kd

  • Mfr # FHSN-4-15

  • Zoro # G7459405


product price: $2,767.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Max. I Beam Height
120-3/8 in.
Gantry Crane Depth
169-1/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSN-4-15
Zoro #
G7459405
UPC #
691215108966
Country of Origin
United States

Dimensions

Max. I Beam Height
120-3/8 in.
Gantry Crane Depth
169-1/4 in.
I Beam Flange Width
4 in.
Wheel Width
2 in.
Wheel Diameter
8 in.
I Beam Height
8-1/8 in.
Height
128-1/2 in.

Details

Item
Fixed Ht. Stl Gantry Crane,4K,15 Ft Kd
Load Capacity
4,000 lb
Material
Steel
Caster Material
Phenolic
Color
Blue
Finish
Painted
Standards
CMAA and ANSI specifications
Includes
(4) Phenolic Swivel Position locking Casters w/ Roller bearings

Description

Fixed Ht. Stl Gantry Crane,4K,15 Ft Kd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.