Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Ht. Stl Gantry Crane, 6K, 20Ft Kd

  • Mfr # FHSN-6-20

  • Zoro # G7454749


product price: $4,404.99
/ea
Additional $450.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb.
Max. I Beam Height
121 in.
Gantry Crane Depth
229-1/4 in.
I Beam Flange Width
6-1/2 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSN-6-20
Zoro #
G7454749
UPC #
691215021289
Country of Origin
United States

Dimensions

Max. I Beam Height
121 in.
Gantry Crane Depth
229-1/4 in.
I Beam Flange Width
6-1/2 in.
Wheel Width
3 in.
Wheel Diameter
8 in.
I Beam Height
12-5/16 in.
Height
133-15/16 in.

Details

Item
Fixed Ht. Stl Gantry Crane,6K,20Ft Kd
Load Capacity
6,000 lb.
Material
Steel
Standards
CMAA and ANSI specifications
Color
Blue
Includes
(4) Phenolic Swivel Position locking Casters w/ Roller bearings
Finish
Painted
Caster Material
Phenolic

Description

Fixed Ht. Stl Gantry Crane,6K,20Ft Kd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.