Shop VESTIL
See all product information
Create Account
Flat-Free Rigid Caster 8 In. Diameter x 2 In. Width 275 Lb. Capacity Black/Gray
- Mfr # CST-F-8X3FM-R
- Zoro # G912449697
product price:
$
40.89
/ea
Key Features
Wheel Dia.
8 in
Wheel Width
4.5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 3 in
Includes
(1) Flat-Free Rigid Caster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-F-8X3FM-R
- Zoro #
- G912449697
- UPC #
- 691215056809
- Country of Origin
- China
- Caster Mounting Type
- Flush/Top Plate
- Includes
- (1) Flat-Free Rigid Caster
- Color
- Black/Gray
- Frame Finish
- Zinc Plated
- Caster Brake Included
- No
- Features
- Non-marking floor protective
- Load Capacity
- 275 lb
Dimensions
- Wheel Dia.
- 8 in
- Wheel Width
- 4.5 in
- Mounting Plate Size
- 8 in x 3 in
- Overall Height
- 8 in
- Mounting Plate Length
- 8 in
Description
This foam-filled, flat-free, caster provides the same shock absorbent cushion ride a pneumatic does without the worry of flat tires and refilling air. Ideal for hand trucks, platform trucks, and luggage carts.
- • Non-marking floor protective
- • Quiet and smooth rolling
- • Resists oils, grease, and water
- • Temperature rating of -40 degrees F to 160 degrees F
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.