
Flat-Free Rigid Caster 8 In. Diameter x 2 In. Width 661 Lb. Capacity Dark Gray/Gold
Mfr # CST-VE-8X2FF-R
Zoro # G512449677
product price: $23.89
/ea
Sold in multiples of 2 for $47.78
Key Features
Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Caster Brake Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST-VE-8X2FF-R
Zoro #
G512449677
UPC #
691215073325
Country of Origin
China
Dimensions
Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
8 in
Mounting Plate Length
8 in
Details
Caster Mounting Type
Flush/Top Plate
Caster Brake Included
No
Frame Finish
Zinc Plated
Color
Gray/Gold
Includes
(1) Flat-Free Rigid Caster
Features
Non-marking floor protection and quiet operation
Load Capacity
661 lb
Description
This alternative option to the standard flat-free caster offers a solid rubber ''textured'' tread that provides the same benefits of a pneumatic tire without the worry of a flat tire or hassle of refilling air. Unlike most flat-free designs, this series is available in 4X2, 5X2, 6X2, and 8X2.
- • Rigid design
- • Smooth ride performance
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Non-marking floor protection and quiet operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.