This item is Discontinued.

Vestil Flat-Free Swivel With Brake Caster 8 In. Diameter x 2 In. Width 275 Lb. Capacity Black/Gray CST-F-8X3FM-SWB

This item is Discontinued.

Vestil

Flat-Free Swivel With Brake Caster 8 In. Diameter x 2 In. Width 275 Lb. Capacity Black/Gray (Discontinued)

Mfr # CST-F-8X3FM-SWB
Zoro # G612449829
UPC # 691215056823
Country of Origin China
Category Plate Casters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CST-F-8X3FM-SWB
Zoro #
G612449829
UPC #
691215056823
Country of Origin
China

Dimensions

Wheel Width
5 in
Overall Height
9 in
Wheel Dia.
8 in
Mounting Plate Size
8 in x 3 in
Mounting Plate Length
9 in

Details

Includes
(1) Flat-Free Swivel with Brake Caster
Frame Finish
Zinc Plated
Color
Black/Gray
Caster Brake Included
Yes
Features
This foam-filled (flat-free) caster provides the same shock absorbent cushion ride a pneumatic does without the worry of flat tires and refilling air. Non-marking floor protective.
Caster Mounting Type
Flush/Top Plate
Load Capacity
275 lb

Description

This foam-filled, flat-free, caster provides the same shock absorbent cushion ride a pneumatic does without the worry of flat tires and refilling air. Ideal for hand trucks, platform trucks, and luggage carts.


  • • Non-marking floor protective
  • • Quiet and smooth rolling
  • • Resists oils, grease, and water
  • • Temperature rating of -40 degrees F to 160 degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.