Flat-Free Swivel With Total Brake Caster 4 In. Diameter x 2 In. Width 440 lb Dark Gray

  • Mfr # CST-VE-4X2FF-SWTB

  • Zoro # G812449872


product price:  $16.89
/ea
Sold in multiples of 2 for $33.78

Key Features

Wheel Dia.
4 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
4 in x 2 in
Caster Brake Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-4X2FF-SWTB
Zoro #
G812449872
UPC #
691215072755
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
4 in
Mounting Plate Size
4 in x 2 in
Overall Height
8 in
Mounting Plate Length
8 in

Details

Caster Mounting Type
Flush/Top Plate
Caster Brake Included
Yes
Includes
(1) Cast Iron/Steel Swivel with Total Brake Caster
Features
Chemical & moisture resistant. Cast iron casters are a cost efficient way of getting industrial carts and dollies back to running smoothly
Color
Gray
Frame Finish
Zinc Plated
Load Capacity
440 lb

Description

This alternative option to the standard flat-free caster offers a solid rubber ''textured'' tread that provides the same benefits of a pneumatic tire without the worry of a flat tire or hassle of refilling air. Unlike most flat-free designs, this series is available in 4X2, 5X2, 6X2, and 8X2.


  • • Quiet operation
  • • Smooth ride performance
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Non-marking floor protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.