Zoro Homepage

Floor Lock, 6-1/4" to 8" H

  • Mfr # FL-ADJ-46

  • Zoro # G7260108


product price: $64.89
/ea

Key Features

Material
Heavy-duty Cast Steel
Overall Height
8
Inside Bolt Hole Spacing
0.375 in
Retracted Height
5.5
Features
Uniform locking and safer unlocking force offers better ergonomic operation. Heavy-duty cast steel construction offers long lasting use. Pedal release has a visible & convenient location. Bottom pad includes suction-cups for extra grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-ADJ-46
Zoro #
G7260108
UPC #
691215020428
Country of Origin
China

Dimensions

Overall Height
8
Retracted Height
5.5
Overall Size
6.5 x 5.625 x 8

Details

Material
Heavy-duty Cast Steel
Inside Bolt Hole Spacing
0.375 in
Item
Floor Lock
Features
Uniform locking and safer unlocking force offers better ergonomic operation. Heavy-duty cast steel construction offers long lasting use. Pedal release has a visible & convenient location. Bottom pad includes suction-cups for extra grip
For Use With
This one of a kind floor lock includes an adjustable height foot pad that will work on carts with different caster heights.
Series
FL-ADJ

Description

Floor Lock, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.