Zoro Homepage

FLOOR LOCK ADJ HEIGHT 8.25 TO 11.5

  • Mfr # FL-ADJ-810

  • Zoro # G301793844


product price: $64.55
/ea

Key Features

Overall Height
11.5
Overall Length
6.5
Overall Width
6.6875
Material
Heavy-duty Cast Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-ADJ-810
Zoro #
G301793844
UPC #
691215020435
Country of Origin
China

Dimensions

Overall Height
11.5
Overall Length
6.5
Overall Width
6.6875
Platform Length
6.5"
Length
6.5
Width
6.6875
Depth
6.5
Height
11.5
Thickness
3/8"
Size
6.5 x 6.6875 x 11.5

Details

Material
Heavy-duty Cast Steel
Color
Silver
Assembled
Yes
Features
Uniform locking and safer unlocking force offers better ergonomic operation. Heavy-duty cast steel construction offers long lasting use. Pedal release has a visible & convenient location. Bottom pad includes suction-cups for extra grip
Includes
Provides uniform locking and safety unlocking
Weight
8
For Use With
This will work on carts with different caster heights.
Application
This one of a kind floor lock includes an adjustable height foot pad that will work on carts with different caster heights.

Description

This one of a kind Adjustable Height Floor Lock includes an adjustable height foot pad that will work on carts with different caster heights. The adjustable height feature provides uniform locking and safety unlocking force for better ergonomic operation. This feature also keeps the floor lock working properly as spring and pads wear over time. Height is adjustable by turning the bottom pad. The bottom pad includes suction-cups for extra grip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.