Zoro Homepage

FLOOR LOCK STEEL/POLY 4-5/8 TO 5-3/4 IN

  • Mfr # FL-LKH-4

  • Zoro # G301793868


product price: $60.85
/ea

Key Features

Overall Height
4.625
Overall Length
7.625
Overall Width
4.5
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-LKH-4
Zoro #
G301793868
UPC #
691215114301
Country of Origin
China

Dimensions

Overall Height
4.625
Overall Length
7.625
Overall Width
4.5
Platform Length
7.625"
Depth
7.625
Height
4.625
Thickness
3/16"
Length
7.625
Size
7.625 x 4.5 x 4.625
Width
4.5

Details

Material
Steel
Color
Silver
Assembled
Yes
Features
Steel construction for durability. Thermoplastic polyurethane base for stability. Locking device for quick service. Lightweight for portability
Includes
Once secured, a simple locking device can be activated by applying pressure to the foot pedal.
For Use With
Floor Locks are ideal for maintenance and construction facilities.
Application
The unit is designed to create a stable environment, while decreasing the chance of jostling or slight movement.
Weight
4

Description

Floor Locks are ideal for maintenance and construction facilities. The unit is designed to created a stable environment, while decreasing the chance of jostling or slight movement. The unit is constructed of steel with a thermoplastic polyurethane base. To use, place the unit close to a desired wheel or caster and raise until tension is built. Once secured, a simple locking device can be activated by applying pressure to the foot pedal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.