Zoro Homepage

Floor Mounted Jib

  • Mfr # JIB-FM-10

  • Zoro # G5216185


product price: $1,628.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.

Key Features

Swivel Angle
360 Degrees
Capacity (Lb.)
1000 lb
Finish
Painted
Overall Height (In.)
105.5
Weight (Lbs.)
563
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIB-FM-10
Zoro #
G5216185
UPC #
691215024723
Country of Origin
United States

Dimensions

Overall Height (In.)
105.5

Details

Item
Floor Mounted Jib
Swivel Angle
360 Degrees
Capacity (Lb.)
1000 lb
Finish
Painted
Weight (Lbs.)
563
Color
Blue
Material
Steel

Description

Floor Mounted Jib

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.