FLOOR SAFETY CURB 1/4" THICK 48" LONG YELLOW

  • Mfr # FSC-14-48-YL

  • Zoro # G701795370


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Overall Width
3
Overall Height
5
Color
Yellow
Material
Steel
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSC-14-48-YL
Zoro #
G701795370
UPC #
691215336321
Country of Origin
United States

Dimensions

Overall Width
3
Overall Height
5
Width
3
Length
48
Height
5
Size
48 x 3 x 5
Overall Length
48
Depth
48

Details

Color
Yellow
Material
Steel
Finish
Powder Coat
Weight
27
Features
Simple to install for immediate use. Strong construction for continued durability. Lengthy design for substantial protection. Brightly colored for prominence
Application
The curb prevents damage to rack and an array of other structures.

Description

When extra protection is required, the floor safety curb is a must. The curb prevents damage to rack and an array of other structures. With a strong steel construction and unique design the curb sits low to ward off any unwanted damage during product placement. Powder-coat yellow finish for built in toughness and added visibility. Hardware is included for connection to surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.