Zoro Homepage

Floor Stop Bollard, 4-1/2", Yellow

  • Mfr # FSBOL-48

  • Zoro # G4755195


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
32 lb
Outside Dia.
4 1/2 in
Impact Resistance
4000 lb @ 4 mph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBOL-48
Zoro #
G4755195
UPC #
691215065177
Country of Origin
United States

Dimensions

Outside Dia.
4 1/2 in
Overall Height
5 in
Wall Thickness
0.1 in
Mounting Hole Dia.
17/32 in
Mounting Plate Dimensions
8 in x 4 in
Overall Length
48 in
Installation Depth
0" - surface mount
Finished Height
5 in
Mounting Dimension
(4) 17/32" Holes
Overall Width
8 in
Mounting Hole Diameter
9/16 in
Installed Height
5 in
Manufacturer Warranty Length
90 day
Mounting Hole Length
9/16 in
Outside Diameter
4 1/2 in
Mounting Hole Width
9/16 in

Details

Item
Floor Stop Bollard
Material
Steel
Color
Yellow
Weight
32 lb
Impact Resistance
4000 lb @ 4 mph
Bollard Shape
Round
Bollard Item
Floor Stop Bollard
Bollard Color
Yellow
Mounting Surface
Hard Surface
Bollard Function
Fixed
Finish
Powder Coated
Includes
(2) Removable Rubber Cap
Number of Mounting Holes
4
Net Weight
29 lb
Bollard Striping Color
Black
Cap Shape
Dome
Locking System
No Locking System
Bollard Striping
Yes
Lighted
No
Bollard Material
Steel
Shape
Round
Mounting Style
Bolt-On
Compatible Mounting Surface Material
Concrete
Cap Adjustability
Removable
Includes Mounting Hardware
Not Included
Reflectivity
Non-Reflective
Product Type
Temporary Access
Temporary Access Style
Removable
Resistance Properties
Impact Resistant
Striping
Yes

Description

Floor Stop Bollard, Mounting Style Bolt-On, Overall Length 48 in, Overall Width 8 in, Material Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 5 in, Installed Height 5 in, Weight 32 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 9/16 in, Locking System No Locking System, Product Type Temporary Access, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.