Floor Stop Bollard, Yellow, 24x5

  • Mfr # FSBOL-24

  • Zoro # G0285735


product price:  $95.59
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
21 lb
Outside Dia.
4 1/2 in
Includes
(2) Removable Rubber Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBOL-24
Zoro #
G0285735
UPC #
691215065146
Country of Origin
United States

Dimensions

Outside Dia.
4 1/2 in
Overall Length
24 in
Finished Height
5 in
Mounting Hole Dia.
17/32 in
Wall Thickness
0.1 in
Overall Height
5 in
Mounting Dimension
4. 17/32" Holes, 8-3/8" OC
Mounting Plate Dimensions
8 in x 4 in
Overall Width
8 in
Inside Dia.
1-1/2"
For Post Size
4-1/2 dia. or Less
Mounting Hole Width
9/16 in
Mounting Hole Length
9/16 in
Outside Diameter
4 1/2 in
Mounting Hole Diameter
9/16 in
Manufacturer Warranty Length
90 day
Installed Height
5 in

Details

Item
Floor Stop Bollard
Material
Steel
Color
Yellow
Weight
21 lb
Includes
(2) Removable Rubber Cap
Locking System
No Locking System
Net Weight
23 lb
Bollard Function
Fixed
Lighted
No
Bollard Material
Steel
Finish
Powder Coated
Cap Shape
Dome
Bollard Shape
Round
Bollard Color
Yellow
Mounting Surface
Hard Surface
Bollard Striping
Yes
Bollard Striping Color
Black
Bollard Item
Floor Stop Bollard
Number of Mounting Holes
4
Impact Resistance
4000 lb @ 4 mph
Installation Method
Bolt On
Mounting Style
Bolt-On
Pattern
Smooth
Shape
Round
Includes Mounting Hardware
Not Included
Cap Adjustability
Removable
Reflectivity
Non-Reflective
Resistance Properties
Impact Resistant
Compatible Mounting Surface Material
Concrete
Product Type
Temporary Access
Temporary Access Style
Removable
Striping
Yes

Description

Floor Stop Bollard, Mounting Style Bolt-On, Overall Length 24 in, Overall Width 8 in, Material Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 5 in, Installed Height 5 in, Weight 21 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 9/16 in, Locking System No Locking System, Product Type Temporary Access, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.