Zoro Homepage

Flow 4, Roller 48 In.

  • Mfr # FLO-4-RLR

  • Zoro # G7327241


product price: $59.29
/ea

Key Features

Overall Height
1 1/2 in
Overall Width
1 3/4 in
Material
Aluminum
Color
Silver
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLO-4-RLR
Zoro #
G7327241
UPC #
691215079761
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Width
1 3/4 in
Platform Length
48.875"
Overall Depth
49 in

Details

Material
Aluminum
Color
Silver
Item
Flow 4,Roller 48 In.
Assembled
Yes
Fits Brand
Vestil
For Use With Mfr. Model Number
FLOW-4-3, FLOW-4-4, FLOW-4-5
For Use With Grainger Item Number
1XED1, 1XED2, 1XED3
Product Type
Roller
Features
Gravity fed rollers make box removal easy
Includes
Four pairs of rollers allow boxes to roll easily
For Use With
For use with FLOW-4-3, FLOW-4-4, FLOW-4-5
Application
Additional roller for a four (4) foot Flow Rack.
Standards
OSHA
Compatible Manufacturer Part Number
FLOW-4-3, FLOW-4-4, FLOW-4-5

Description

Shelf Roller, Silver, Aluminum, Overall Depth 49 in, Overall Height 1 1/2 in, Overall Width 1 3/4 in, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.