Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLOW RACK OPTION-36 IN ROLLER

  • Mfr # FLO-3-RLR

  • Zoro # G201795214


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Overall Length
36.75
Material
Aluminum
For Use With
FLOW-3-3, FLOW-3-4, FLOW-3-5
Features
Gravity fed rollers make box removal easy. Convenient stock rotation is first in - first out. Four pairs of rollers allow boxes to roll easily. Rack design can be bolted together for additional depth
Overall Width (In.)
1.58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLO-3-RLR
Zoro #
G201795214
UPC #
691215079747
Country of Origin
China

Dimensions

Overall Length
36.75
Overall Width (In.)
1.58
Size
36.75 x 1.58 x 1.58
Depth
36.75
Height
1.58
Overall Height
1.58
Length
36.75
Width
1.58

Details

Material
Aluminum
For Use With
FLOW-3-3, FLOW-3-4, FLOW-3-5
Features
Gravity fed rollers make box removal easy. Convenient stock rotation is first in - first out. Four pairs of rollers allow boxes to roll easily. Rack design can be bolted together for additional depth
Color
Silver
Application
Cartons are gravity fed on rollers for convenient first in / first out stock rotating.
Weight
2

Description

Additional Roller for a three (3) foot Flow Rack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.