Zoro Homepage

FOAM EDGE GUARD 3/4 X 3/4 SLOT

  • Mfr # FEG-E

  • Zoro # G501795426


product price: $33.35
/ea
Sold in multiples of 2 for $66.70

Key Features

Overall Width
1.5
Overall Height
1.5
Color
Black/Yellow
Material
Polyurethane Foam
Width
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEG-E
Zoro #
G501795426
UPC #
691215321266
Country of Origin
China

Dimensions

Overall Width
1.5
Overall Height
1.5
Width
1.5
Depth
40
Height
1.5
Length
40
Overall Length
40
Outside Diameter
1.5
Size
40 x 1.5 x 1.5

Details

Color
Black/Yellow
Material
Polyurethane Foam
Features
Versatile foam edge guards provided added protection when necessary. Black and yellow stripping alerts individuals close to unit. Polyurethane foam provides a flexible safety cushion. Foam construction can be easily cut to custom lengths
Application
Each guard is manufactured from flexible foam that conforms to slightly irregular angles and surfaces Black and yellow alert striping.
Weight
1

Description

This versatile Foam Edge Guard provides added protection when necessary. Each guard is manufactured from flexible foam that conforms to slightly irregular angles and surfaces. Black and yellow alert striping. Mounts with self adhesive strips. Easy to cut to custom lengths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.