Foam Filled Wheel 13.25x6.25 Black

  • Mfr # WHL-FM-13.25X6.25

  • Zoro # G105445185


product price:  $86.69
/ea
Free Shipping & Returns

Key Features

For Axle Size
13.25 x 6.25 x 13.25
Overall Length
13.25
Wheel Color
Black
Overall Height
13.25
Overall Width
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHL-FM-13.25X6.25
Zoro #
G105445185
UPC #
691215335232
Country of Origin
China

Dimensions

For Axle Size
13.25 x 6.25 x 13.25
Overall Length
13.25
Overall Height
13.25
Overall Width
6.25

Details

Wheel Color
Black
Material
Foam Filled

Description

This foam-filled (flat-free) wheel provides the same shock absorbent cushion ride a pneumatic does without the worry of flat tires and refilling air.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.