Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fold-Down Bollard, Yellow, 4 1/4" dia.

  • Mfr # PARK-P-108-FD

  • Zoro # G5043976


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
24
Height
35.5
Width
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PARK-P-108-FD
Zoro #
G5043976
UPC #
691215107327
Country of Origin
China

Dimensions

Height
35.5
Width
7.5
Length
8.25
Overall Height
35.5
Overall Width
7.5
Depth
8.25
Overall Length
8.25
Outside Diameter
4 1/2 in
Mounting Hole Length
3/8 in
Mounting Hole Width
3/8 in
Installed Height
35 1/2 in
Mounting Hole Diameter
3/8 in

Details

Item
Fold-Down Bollard,Yellow,4 1/4" dia.
Material
Steel
Color
Yellow
Weight
24
Cap Shape
Flat
Includes
(2) keys, (4) 3/8" x 3" Concrete Anchors, Top Mounted Eyelet for Safety Chains or Ropes
Shape
Round
Locking System
Internal Padlock
Finish
Powder Coat
Impact Resistance
4000 lb @ 4 mph
Mounting Style
Bolt-On
Number of Mounting Holes
4
Features
Fold-down bollards are ideal for industrial and distribution facilities. Features durable construction for lasting through the harshest environments. Includes a top mounted eyelet for safety chains or ropes for maximum efficiency. Unit is lockable for extra protection and maximum efficiency
Reflectivity
Reflective
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Included
Striping
Yes

Description

Fold-Down Bollard, Mounting Style Bolt-On, Overall Length 8 1/2 in, Overall Width 7 1/2 in, Material Carbon Steel, Color Yellow, Finish Powder Coated, Overall Height 35 1/2 in, Installed Height 35 1/2 in, Weight 24 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Included, Number of Mounting Holes 4, Mounting Hole Diameter 3/8 in, Locking System Internal Padlock, Reflectivity Reflective, Mounting Hole Width 3/8 in, Mounting Hole Length 3/8 in, Shape Round, Striping Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.